discount codeFree shipping over 300

Applied at checkout

HSS Import Taper Pipe Reamer Straight Flute, 3" Diameter,

HSS Import Taper Pipe Reamer Straight Flute, 3" Diameter,

Item #: WBB554870

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $454.95

Quantity

Popular item in this category

HSS Import Taper Pipe Reamer Straight Flute, 2- 1/2" Diameter,

Usually ships in 5 to 8 days

Not Yet Rated

$406.95

Customers Also Viewed

High Speed Steel TMX Pipe Reamers are designed to ream holes prior the pipe taping. HSS TMX Taper Pipe Reamers with 3/4" taper per foot, Straight Flute, HSS, 3" size with 3.380 large end diameter x 3.202 small end diameter and 2-3/4" flute length x 6" overall length (OAL), 12 Flute.
  • Straight Flute, Right Hand Cut
  • 3/4" taper per foot


Product Specifications

  • FLUTE LENGTH INCHES2-3/4
  • FLUTE TYPEStraight
  • BRANDImport
  • FLUTE LENGTH2-3/4"
  • OVERALL LENGTH INCHES (OAL)6
  • TYPETaper Pipe Reamer
  • OVERALL LENGTH (OAL)6"
  • MANUFACTURERS PART NUMBER5350300
  • FRACTIONAL DIAMETER3"
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Taper Pipe Reamer Straight Flute, 3" Diameter,

HSS Import Taper Pipe Reamer Straight Flute, 3" Diameter,

Item #: WBB554870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top