discount codeFree shipping over 300

Applied at checkout

Imported Slotted Angle Plates - Webbed End - Ground Finish 10" x 8" x 6"

Imported Slotted Angle Plates - Webbed End - Ground Finish 10" x 8" x 6"

Item #: WBB891818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2-1/2"
  • 4-1/2"
  • 5"
  • 8"
  • 3"
  • 6"
  • 2"

6"

  • SELECT
  • 3-1/2"
  • 6"
  • 8"
  • 12"
  • 4-1/2"
  • 9"
  • 3"
  • 10"

10"

  • SELECT
  • 3"
  • 5"
  • 6"
  • 9"
  • 3-1/2"
  • 7"
  • 2-1/2"
  • 8"

8"

Price: $118.95

Quantity

Popular item in this category

Imported Slotted Angle Plates - Open End - Ground Finish 8" x 6" x 5"

Usually ships in 5 to 8 days

Not Yet Rated

$101.95

Customers Also Viewed

Angle Plates

High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the working surface. All ends machined square and parallel within .002" per 6".

Product Specifications

  • DESCRIPTIONSlotted Angle Plates
  • WEIGHT LBS35
  • BRANDImport
  • FINISHGround Finish
  • WIDTH10"
  • DEPTH6"
  • HEIGHT8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported Slotted Angle Plates - Webbed End - Ground Finish 10" x 8" x 6"

Imported Slotted Angle Plates - Webbed End - Ground Finish 10" x 8" x 6"

Item #: WBB891818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top