Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 6-40 Transfer Screw Set
See all 32 items in product family

Import 6-40 Transfer Screw Set

Item #: WBB912253

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.25
Product Information
Customer Review
Product Q&A
Transfer Screw Set

For transferring the exact location of open and blind threaded holes to mating parts. While primarily designed for diemakers it has many other applications - locating fixtures, air cylinders, chucks, repairs etc. Set consists of 6 hardened screws nested in a combined holder and wrench. Each set is a complete tool; no wrenches or pliers are necessary.

Product Specifications

    • BRANDImport
    • SIZE6-40
    • TYPETransfer Screw Set

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!