Metal Inserts
Material
Price
Most Relevant
Compare
1
1
Ships Same Day
Size
1/4-20
Alloy
12L14
Material
Carbon Steel
Installed Length
0.437"
Compare
1
1
Ships Same Day
Size
5/16-18
Alloy
12L14
Material
Carbon Steel
Installed Length
0.437"
Compare
5/8-11 Carbon Steel Heavy Wall Insert For Metal - 335-10 - Made In USA - Pkg Qty 5
Model #: WBB435279
1
1
was $14.00
Save $3.10 (22%)
Ships Same Day
Size
5/8-11
Alloy
12L14
Material
Carbon Steel
Installed Length
0.781"
Compare
1
1
Ships Same Day
Size
3/8-16
Alloy
12L14
Material
Carbon Steel
Installed Length
0.500"
Compare
1
1
Ships Same Day
Size
10-32
Alloy
12L14
Material
Carbon Steel
Installed Length
0.312"
Compare
1
1
Ships Same Day
Size
M8 x 1.25
Alloy
303
Material
Stainless Steel
Installed Length
0.492"