Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrislynn 7/8-14X2.188 Locking Helical Inserts Bulk Pack of 15 inserts

Rollover image to zoom in

Click image to enlarge

See all 694 items in product family

Chrislynn 7/8-14X2.188 Locking Helical Inserts Bulk Pack of 15 inserts

Item #: WBB1374459

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Customer Review
Product Q&A
Chrislynn 7/8-14X2.188 Locking Helical Inserts Bulk Pack of 15 inserts

The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

Product Specifications

    • BRANDChrislynn
    • RECOIL EQUIVALENT14145
    • DESCRIPTIONBulk Packaged Inserts
    • MANUFACTURERS PART NUMBER84834
    • HELICOIL EQUIVALENT3591-14CN 2188
    • SIZE7/8-14x2.188
    • TAP DRILL SIZE29/32"
    • MIL.STD. EQUIVALENTMS21209-F1425
    • NUMBER OF PIECES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!