Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrislynn Helical Thread Single Size Insert Replacement Kit 2-1/2-8 Right Hand

Rollover image to zoom in

Click image to enlarge

See all 411 items in product family

Chrislynn Helical Thread Single Size Insert Replacement Kit 2-1/2-8 Right Hand

Item #: WBB1374929

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Chrislynn Helical Thread Single Size Insert Replacement Kit 2-1/2-8 Right Hand

The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

Product Specifications

    • BRANDChrislynn
    • DESCRIPTIONCoil Thread Repair Kit
    • MANUFACTURERS PART NUMBER83312
    • SIZE2-1/2 - 8
    • TAP DRILL SIZE2-1/2"
    • NUMBER OF PIECES1
    • TYPEReplacement Helical Insert Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!