Threaded Insert Kits
Availability
Size
Brand
Length
Material
Type
Price
Related Products
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit. Standard kits include threaded inserts, drill, tap and drive-tool. Features: Ideal for soft metals, like aluminum, cast iron, and magnesium Easy to use solution for repairing or reinforcing tapped holes in metal Everything needed for installation in a convenient kit Kit Contains: (10x) 303-4, (1x) 500-3, (1x) 360-U, (1x) 571-5 Applications: Soft metals: aluminum, cast iron, magnesium, etc.
E-Z Lok™ Threaded Insert for Metal - Standard Wall - 303 Stainless - M4-0.7 x M8-1.25 STRONG THREADS MADE EASY. All solid construction E-Z Lok™ threaded inserts install with standard tools. No special drills...no special taps...no special installation tools. E-Z Lok™ external threads are standard size and pitch to permit the use of standard drills and taps. E-Z Loks™ can be installed with a screwdriver, bolt/jam nut (except IC series), or optional power drive tool. E-Z Loks™ will not back out or vibrate loose. Immediately upon installation, microencapsulated ...
E-Z Lok™ Thread Repair Kit for Metal - Stainless Steel - Standard Wall - M12-1.75 x 3/4-10 Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit. Standard kits include threaded inserts, drill, tap and drive-tool Features: Ideal for soft metals, like aluminum, cast iron, and magnesium Easy to use solution for repairing or reinforcing tapped holes in metal Everything needed for installation in a convenient kit Ideal for soft metals, like aluminum, cast iron, and magnesium Ideal for soft metals, like aluminum, cast iron, and magnesium Kit ...