Threaded Insert Kits
Availability
Size
Brand
Type
Length
Material
Price
Size
M27 x 3.0
E-Z LOK™ Thread Repair Kit for Metal - Standard Wall - 5/16-18 x 1/2-13 - EZ-329-5
Size
5/16-18 x 1/2-13
Material
Carbon Steel
Size
M3.5 x 0.6
Material
Stainless Steel
Size
5/16-24
Material
Stainless Steel
E-Z LOK™ Thread Repair Kit for Metal - Standard Wall - M6-1.0 x 3/8-16 - EZ-650-6
Size
M6-1.0 x 3/8-16
Material
Carbon Steel
E-Z LOK™ Thread Repair Kit for Metal - Standard Wall - M8-1.25 x M12-1.75 - EZ-450-8
Size
M8-1.25 x M12-1.75
Material
Carbon Steel
Size
M6 to M12
Material
Stainless Steel
E-Z Hex™ Threaded Insert Assortment Kit for Soft Wood - Flanged - 8-32 to 3/8-16 - EZ-A900
Size
8-32 to 3/8-16
Material
Zinc Alloy
E-Z LOK™ Thread Repair Kit for Metal - Standard Wall - 1/4-20 x 7/16-14 - EZ-329-4
Size
1/4-20 x 7/16-14
Material
Carbon Steel
Size
M30 x 1.5
Size
5/16-18
Size
8-32
Material
Stainless Steel
E-Z Hex™ Threaded Insert Assortment Kit for Soft Wood - Flush - 8-32 to 5/16-18 - EZ-A800
Size
8-32 to 5/16-18
Material
Zinc Alloy
E-Z LOK™ Thread Repair Kit for Metal - Standard Wall - 8-32 x 5/16-18 - EZ-329-008
Size
8-32 x 5/16-18
Material
Carbon Steel
Size
M11 x 1.25
Size
1/2-13 to 1-8
Material
Carbon Steel
Size
10-24 to 1/2-13
Material
Carbon Steel
Size
3/8-16 x 1/2-13
Material
Carbon Steel
Size
M20 x 2.5
E-Z Knife™ Threaded Insert Installation Kit for Hard Wood - Stainless - 1/4-20 - EZ-400-4-CR
Size
1/4-20
Material
Stainless Steel
Size
1/4-20
Material
Stainless Steel
E-Z Knife™ Threaded Insert Installation Kit for Hard Wood - Brass - 10-32 - EZ-400-332
Size
10-32
Material
Brass
Size
M4 x 0.7
Material
Stainless Steel
Size
M5 x 0.8
Material
Stainless Steel
E-Z Knife™ Threaded Insert Installation Kit for Hard Wood - Stainless - 8-32 - EZ-400-008-CR
Size
8-32
Material
Stainless Steel
Size
10-24
Material
Stainless Steel
Size
1/4-28
Material
Stainless Steel
Size
8-32
Material
Stainless Steel
E-Z Knife™ Threaded Insert Installation Kit for Hard Wood - Stainless - 10-24 - EZ-400-3-CR
Size
10-24
Material
Stainless Steel
Size
M5 x 0.8
Material
Stainless Steel
Size
M22 x 1.5
Size
M4 x 0.7
Size
M16 x 1.5
Size
M8 x 1.25
Size
M5 x 0.8
Size
M18 x 1.5
Size
1/2-13
Size
10-32
Size
M16 x 1.5
Size
1/8-27
Size
M10 x 1.25
Material
Stainless Steel
Size
M8 x 1.25
Material
Stainless Steel