discount codeFree shipping over 300

Applied at checkout

Import C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-4 Style

Import C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-4 Style

Item #: WBB892027

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.20

Quantity

Popular item in this category

Customers Also Viewed

Carbide Tipped Tool Bit

This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.

Product Specifications

  • DESCRIPTIONBrazed Carbide Tool Bit
  • STYLEAL-4
  • TYPESquare Shoulder Turning
  • SIZE1/4" x 1/4" x 2"
  • OVERALL LENGTH (OAL)2"
  • MATERIALHSS / Carbide Tip
  • GRADEC-2
  • FINISHBright
  • BRANDImport
  • CARBIDE GRADEC-2
  • DIRECTION OF ROTATIONLeft Hand
  • FOR USE ONGeneral Purpose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-4 Style

Import C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-4 Style

Item #: WBB892027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top