discount codeFree shipping over 300

Applied at checkout

Import C-6 Grade Carbide Tipped Lead Angle Turning Tool Bit BR-4 Style

Import C-6 Grade Carbide Tipped Lead Angle Turning Tool Bit BR-4 Style

Item #: WBB892097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.30

Quantity

Popular item in this category

Import C-6 Grade Carbide Tipped Lead Angle Turning Tool Bit BL-5 Style

Usually ships in 5 to 8 days

Not Yet Rated

$5.10

Customers Also Viewed

Carbide Tipped Tool Bit

This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.

Product Specifications

  • DESCRIPTIONBrazed Carbide Tool Bit
  • STYLEBR-4
  • TYPELead Angle Turning
  • SIZE1/4" x 1/4" x 2"
  • OVERALL LENGTH (OAL)2"
  • MATERIALHSS / Carbide Tip
  • GRADEC-6
  • FINISHBright
  • BRANDImport
  • CARBIDE GRADEC-6
  • DIRECTION OF ROTATIONRight Hand
  • FOR USE ONSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import C-6 Grade Carbide Tipped Lead Angle Turning Tool Bit BR-4 Style

Import C-6 Grade Carbide Tipped Lead Angle Turning Tool Bit BR-4 Style

Item #: WBB892097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top