discount codeFree shipping over 300

Applied at checkout

Import C-2 Grade Carbide Tipped Square Nose Tool Bit C-5 Style

Import C-2 Grade Carbide Tipped Square Nose Tool Bit C-5 Style

Item #: WBB892049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.40

Quantity

Popular item in this category

Import C-6 Grade Carbide Tipped Square Nose Tool Bit C-5 Style

Usually ships in 5 to 8 days

Not Yet Rated

$8.40

Customers Also Viewed

Carbide Tipped Tool Bit

This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.

Product Specifications

  • DESCRIPTIONBrazed Carbide Tool Bit
  • STYLEC-5
  • TYPESquare Nose
  • SIZE5/16" x 5/16" x 2-1/4"
  • OVERALL LENGTH (OAL)2-1/4"
  • MATERIALHSS / Carbide Tip
  • GRADEC-2
  • FINISHBright
  • BRANDImport
  • CARBIDE GRADEC-2
  • FOR USE ONGeneral Purpose
  • DIRECTION OF ROTATIONNeutral
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import C-2 Grade Carbide Tipped Square Nose Tool Bit C-5 Style

Import C-2 Grade Carbide Tipped Square Nose Tool Bit C-5 Style

Item #: WBB892049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top