Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA C-6 Grade Carbide Tipped Lead Angle Turning Tool Bit BR-8 Style

Rollover image to zoom in

Click image to enlarge

See all 256 items in product family

Made in USA C-6 Grade Carbide Tipped Lead Angle Turning Tool Bit BR-8 Style

Item #: WBB1373673

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.70
Product Information
Customer Review
Product Q&A
Made in USA C-6 Grade Carbide Tipped Lead Angle Turning Tool Bit BR-8 Style

This Tool Bit is a non-rotary cutting tool for use in metal lathes, sharpeners, and planers.

Product Specifications

    • DESCRIPTIONBrazed Carbide Tool Bit
    • STYLEBR-8
    • TYPELead Angle Turning
    • SIZE1/2" x 1/2" x 3-1/2"
    • OVERALL LENGTH (OAL)3-1/2"
    • MATERIALHSS / Carbide Tip
    • GRADEC-6
    • FINISHBright
    • BRANDMade in USA
    • CARBIDE GRADEC-6
    • FOR USE ONSteel
    • DIRECTION OF ROTATIONRight Hand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!