Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA C-6 Grade Carbide Tipped Pointed Nose Tool Bit D-8 Style

Rollover image to zoom in

Click image to enlarge

See all 256 items in product family

Made in USA C-6 Grade Carbide Tipped Pointed Nose Tool Bit D-8 Style

Item #: WBB1373715

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.40
Product Information
Customer Review
Product Q&A
Made in USA C-6 Grade Carbide Tipped Pointed Nose Tool Bit D-8 Style

This Tool Bit is a non-rotary cutting tool for use in metal lathes, sharpeners, and planers.

Product Specifications

    • DESCRIPTIONBrazed Carbide Tool Bit
    • STYLED-8
    • TYPEPointed Nose
    • SIZE1/2" x 1/2" x 3-1/2"
    • OVERALL LENGTH (OAL)3-1/2"
    • MATERIALHSS / Carbide Tip
    • GRADEC-6
    • FINISHBright
    • BRANDMade in USA
    • DIRECTION OF ROTATIONNeutral
    • CARBIDE GRADEC-6
    • FOR USE ONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!