discount codeFree shipping over 300

Applied at checkout

Import Carbide Tipped Tool Bit 5 pc. 3/4" Shank Set, Includes AR-12, AL-12, BR-12, BL-12 & E12

Import Carbide Tipped Tool Bit 5 pc. 3/4" Shank Set, Includes AR-12, AL-12, BR-12, BL-12 & E12

Item #: WBB892015

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Quantity

Popular item in this category

Customers Also Viewed

Carbide Tipped Tool Bit

This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.

Product Specifications

  • STYLECarbide Tipped
  • TYPETool Bit Set
  • SIZEAR-12, AL-12, BR-12, BL-12 & E-12
  • INSERT I.C.3/4"
  • MATERIALHSS
  • FINISHBright
  • BRANDImport
  • NUMBER OF PIECES5
  • FOR USE ONDependent on Insert
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Carbide Tipped Tool Bit 5 pc. 3/4" Shank Set, Includes AR-12, AL-12, BR-12, BL-12 & E12

Import Carbide Tipped Tool Bit 5 pc. 3/4" Shank Set, Includes AR-12, AL-12, BR-12, BL-12 & E12

Item #: WBB892015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top