discount codeFree shipping over 300

Applied at checkout

Import Square Shoulder Turning Indexable Tool Bits AR-6 Style 3/8" Square 1/4" Insert I.C.

Import Square Shoulder Turning Indexable Tool Bits AR-6 Style 3/8" Square 1/4" Insert I.C.

Item #: WBB891984

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.25

Quantity

Popular item in this category

Customers Also Viewed

Carbide Tipped Tool Bit

This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.

Product Specifications

  • DESCRIPTIONIndexable Tool Bits
  • STYLEAR-6
  • TYPESquare Shoulder Turning
  • SIZE3/8" Square
  • INSERT I.C.1/4"
  • OVERALL LENGTH (OAL)2-1/2"
  • MATERIALHSS
  • FINISHBright
  • BRANDImport
  • DIRECTION OF ROTATIONRight Hand
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Square Shoulder Turning Indexable Tool Bits AR-6 Style 3/8" Square 1/4" Insert I.C.

Import Square Shoulder Turning Indexable Tool Bits AR-6 Style 3/8" Square 1/4" Insert I.C.

Item #: WBB891984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top