discount codeFree shipping over 300

Applied at checkout

Import Lead Angle Turning Indexable Tool Bits BL-12 Style 3/4" Square 3/8" Insert I.C.

Import Lead Angle Turning Indexable Tool Bits BL-12 Style 3/4" Square 3/8" Insert I.C.

Item #: WBB892019

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Quantity

Popular item in this category

Customers Also Viewed

Carbide Tipped Tool Bit

This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.

Product Specifications

  • DESCRIPTIONIndexable Tool Bits
  • STYLEBL-12
  • TYPELead Angle Turning
  • SIZE3/4" Square
  • INSERT I.C.3/8"
  • OVERALL LENGTH (OAL)4-1/2"
  • MATERIALHSS
  • FINISHBright
  • BRANDImport
  • DIRECTION OF ROTATIONLeft Hand
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Lead Angle Turning Indexable Tool Bits BL-12 Style 3/4" Square 3/8" Insert I.C.

Import Lead Angle Turning Indexable Tool Bits BL-12 Style 3/4" Square 3/8" Insert I.C.

Item #: WBB892019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top