discount codeFree shipping over 300

Applied at checkout

Import HSS Rectangular Ground Tool Bit 3/4" x 1" x 6" OAL

Import HSS Rectangular Ground Tool Bit 3/4" x 1" x 6" OAL

Item #: WBB556818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Popular item in this category

Import HSS Rectangular Ground Tool Bit 1/2" x 1" x 7" OAL

Usually ships in 5 to 8 days

Not Yet Rated

$36.95

Customers Also Viewed

High Speed Steel TMX Rectangular Tools Bits . HSS, TMX Rectangular Tool Bits, Ground, 3/4" diameter x 1" diameter x 6" overall length (OAL).

Product Specifications

  • DESCRIPTIONGround Tool Bit
  • STYLERectangular
  • TYPERectangular
  • SIZE3/4" x 1"
  • OVERALL LENGTH (OAL)6"
  • MATERIALHSS
  • FINISHBright
  • BRANDImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Rectangular Ground Tool Bit 3/4" x 1" x 6" OAL

Import HSS Rectangular Ground Tool Bit 3/4" x 1" x 6" OAL

Item #: WBB556818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top