Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import HSS Round Ground Tool Bit 3/4" x 6" OAL
See all 10 items in product family

Import HSS Round Ground Tool Bit 3/4" x 6" OAL

Item #: WBB560555

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Round Tools Bits / Drills Blanks. HSS, TMX Round Tool Bits, Ground, 3/4" diameter x 6" overall length (OAL).
  • Hardened and ground to be used as punches, pins and hole checking


Product Specifications

    • DESCRIPTIONGround Tool Bit
    • STYLERound
    • TYPERound
    • SIZE3/4"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBright
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed