discount codeFree shipping over 300

Applied at checkout

Import HSS Round Ground Tool Bit 9/16" x 6" OAL

Import HSS Round Ground Tool Bit 9/16" x 6" OAL

Item #: WBB555677

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.75

Quantity

Popular item in this category

Import HSS Round Ground Tool Bit 3/4" x 6" OAL

Usually ships in 5 to 8 days

Not Yet Rated

$23.25

Customers Also Viewed

High Speed Steel TMX Round Tools Bits / Drills Blanks. HSS, TMX Round Tool Bits, Ground, 9/16" diameter x 6" overall length (OAL).
  • Hardened and ground to be used as punches, pins and hole checking


Product Specifications

  • DESCRIPTIONGround Tool Bit
  • STYLERound
  • TYPERound
  • SIZE9/16"
  • OVERALL LENGTH (OAL)6"
  • MATERIALHSS
  • FINISHBright
  • BRANDImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Round Ground Tool Bit 9/16" x 6" OAL

Import HSS Round Ground Tool Bit 9/16" x 6" OAL

Item #: WBB555677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top