Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Tool Bits

50 Results

Availability

Free Shipping

Brand

Type

View All Type
View All Size
View All Length
50 Results
Compare
1
1
$63.00
Sold in packages of 10 / $6.30 ea
Ships in 3 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$9.70
Ships in 5 Business Days

Carbide Grade

C-6

Material

HSS / Carbide Tip

Size

1/2 x 1/2 x 3-1/2 in

Direction of Rotation

Right Hand

Compare
1
1
$22.25
Ships in 5 Business Days

Material

HSS

Size

1/2 Square in

Direction of Rotation

Right Hand

Finish

Bright

Compare
1
1
$20.50
Ships in 5 Business Days

Material

HSS

Size

3/8 Square in

Direction of Rotation

Neutral

Finish

Bright

Compare
1
1
$167.50
Sold in packages of 10 / $16.75 ea
Ships in 3 Business Days

Carbide Grade

C-5 & C-6

Compare
BESTSELLER
1
1
$53.00
Sold in packages of 10 / $5.30 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6