discount codeFree shipping over 300

Applied at checkout

Import HSS Square Ground Tool Bit 5/8" x 4-1/2" OAL

Import HSS Square Ground Tool Bit 5/8" x 4-1/2" OAL

Item #: WBB554726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.00

Quantity

Popular item in this category

Import HSS Square Ground Tool Bit 5/16" x 6" OAL

Usually ships in 5 to 8 days

Not Yet Rated

$7.50

Customers Also Viewed

High Speed Steel TMX Square Tools Bits . HSS, TMX Square Tool Bits, Ground, 5/8" diameter x 4-1/2" overall length (OAL).

Product Specifications

  • DESCRIPTIONGround Tool Bit
  • STYLESquare
  • TYPESquare
  • SIZE5/8"
  • OVERALL LENGTH (OAL)4-1/2"
  • MATERIALHSS
  • FINISHBright
  • BRANDImport
  • MANUFACTURERS PART NUMBERB554726
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Square Ground Tool Bit 5/8" x 4-1/2" OAL

Import HSS Square Ground Tool Bit 5/8" x 4-1/2" OAL

Item #: WBB554726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top