discount codeFree shipping over 300

Applied at checkout

Import HSS Square Ground Tool Bit 7/16" x 3-1/2" OAL

Import HSS Square Ground Tool Bit 7/16" x 3-1/2" OAL

Item #: WBB555776

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.33

Quantity

Customers Also Viewed

High Speed Steel TMX Square Tools Bits . HSS, TMX Square Tool Bits, Ground, 7/16" diameter x 3-1/2" overall length (OAL).

Product Specifications

  • DESCRIPTIONGround Tool Bit
  • STYLESquare
  • TYPESquare
  • SIZE7/16"
  • OVERALL LENGTH (OAL)3-1/2"
  • MATERIALHSS
  • FINISHBright
  • BRANDImport
  • MANUFACTURERS PART NUMBERB555776
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Square Ground Tool Bit 7/16" x 3-1/2" OAL

Import HSS Square Ground Tool Bit 7/16" x 3-1/2" OAL

Item #: WBB555776

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top