Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import MT Sleeves Hard, Import MT1 Hole, Import MT3 Shank
See all 32 items in product family

Import MT Sleeves Hard, Import MT1 Hole, Import MT3 Shank

Item #: WBB608444

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.60
Product Information
Customer Review
Product Q&A
Morse Taper Sleeves Hard, Morse Taper1 Hole, Morse Taper3 Shank
  • Taper seat T.I.R. less than .0004in
  • Hardened to 56-60 Rc
  • Made of Alloy Forged Steel

Product Specifications

    • OVERALL LENGTH L3-7/8"
    • MT SHANK K3
    • MT HOLE K11
    • MANUFACTURERS PART NUMBERB608444
    • DESCRIPTIONSleeve
    • FROMMT1
    • TOMT3
    • TYPETaper Sleeves
    • BRANDImport
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed