discount codeFree shipping over 300

Applied at checkout

2-L Turning Tool Holder

2-L Turning Tool Holder

Item #: WBB894022

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Quantity

Popular item in this category

T-4-L Turning Tool Holder

Usually ships in 5 to 8 days

Not Yet Rated

$73.95

Customers Also Viewed

Turning Tool Holder

This product is designed to hold turning tools for small lathes.

Product Specifications

  • RECOMMENDED LATHE SWING16-18"
  • TOOL BLADE SIZE3/8"
  • FOR USE ONHSS & Cobalt Tool Bits
  • DIRECTION OF CUTLeft Hand
  • HOLDER SIZE5/8" x 1-3/8" x 7"
  • BRANDImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-L Turning Tool Holder

2-L Turning Tool Holder

Item #: WBB894022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top