discount codeFree shipping over 300

Applied at checkout

22-S Cut-Off Tool Holder

22-S Cut-Off Tool Holder

Item #: WBB894000

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Quantity

Popular item in this category

33-L Cut-Off Tool Holder

Usually ships in 5 to 8 days

Not Yet Rated

$74.95

Customers Also Viewed

Cut-Off Tool Holder

This product is designed to hold cut-off tools for small lathes.

Product Specifications

  • RECOMMENDED LATHE SWING14-16"
  • FOR USE ONHSS & Cobalt Cut-off Blades
  • TOOL BLADE SIZE1/8" x 7/8"
  • HOLDER SIZE5/8" x 1-3/8" x 7"
  • DIRECTION OF CUTStraight
  • BRANDImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
22-S Cut-Off Tool Holder

22-S Cut-Off Tool Holder

Item #: WBB894000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top