discount codeFree shipping over 300

Applied at checkout

31-R Cut-Off Tool Holder

31-R Cut-Off Tool Holder

Item #: WBB893998

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Quantity

Popular item in this category

33-L Cut-Off Tool Holder

Usually ships in 5 to 8 days

Not Yet Rated

$74.95

Customers Also Viewed

Cut-Off Tool Holder

This product is designed to hold cut-off tools for small lathes.

Product Specifications

  • RECOMMENDED LATHE SWING11-14"
  • TOOL BLADE SIZE1/8" x 3/4"
  • FOR USE ONHSS & Cobalt Cut-off Blades
  • HOLDER SIZE1/2" x 1-1/8" x 6"
  • DIRECTION OF CUTRight Hand
  • BRANDImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
31-R Cut-Off Tool Holder

31-R Cut-Off Tool Holder

Item #: WBB893998

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top