discount codeFree shipping over 300

Applied at checkout

T-3-R Turning Tool Holder

T-3-R Turning Tool Holder

Item #: WBB894046

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Quantity

Popular item in this category

T-4-L Turning Tool Holder

Usually ships in 5 to 8 days

Not Yet Rated

$73.95

Customers Also Viewed

Turning Tool Holder

This product is designed to hold turning tools for small lathes.

Product Specifications

  • RECOMMENDED LATHE SWING16"
  • TOOL BLADE SIZE7/16"
  • FOR USE ONCarbide Tipped Tool Bits
  • DIRECTION OF CUTRight Hand
  • HOLDER SIZE3/4" x 1-3/4" x 9"
  • BRANDImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-3-R Turning Tool Holder

T-3-R Turning Tool Holder

Item #: WBB894046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top