discount codeFree shipping over 300

Applied at checkout

T-5-R Turning Tool Holder

T-5-R Turning Tool Holder

Item #: WBB894054

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $125.95

Quantity

Popular item in this category

T-5-S Turning Tool Holder

Usually ships in 5 to 8 days

Not Yet Rated

$125.95

Customers Also Viewed

Turning Tool Holder

This product is designed to hold turning tools for small lathes.

Product Specifications

  • RECOMMENDED LATHE SWING20"+
  • FOR USE ONCarbide Tipped Tool Bits
  • TOOL BLADE SIZE5/8"
  • HOLDER SIZE1" x 2-1/8" x 12"
  • DIRECTION OF CUTRight Hand
  • BRANDImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-5-R Turning Tool Holder

T-5-R Turning Tool Holder

Item #: WBB894054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top