Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CAT 40 End Mill Holder, 1/8" by 2.37" Long, Balanced to 15K RPM G2.5, Import

Rollover image to zoom in

Click image to enlarge

See all 233 items in product family

CAT 40 End Mill Holder, 1/8" by 2.37" Long, Balanced to 15K RPM G2.5, Import

Item #: WBB660731

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
CAT40 End Mill Holder, 1/8 Inch by 2.37 Inch Long, Balanced to 15K RPM G2.5, TMX-Toolmex
  • Through the spindle coolant capability
  • End mill socket T.I.R. less than .0002in
  • Retention knob sold separately

Product Specifications

    • DIMENSION-d1/8"
    • DIAMETER1/8
    • SHANK SIZE1/8"
    • LENGTH2.37
    • FIGURE1
    • MANUFACTURERS PART NUMBER8-110-4010
    • SET SCREW THREAD#6-32
    • BALANCED15000 G 2.5 RPM
    • DIMENSION D0.75"
    • TAPERCAT40
    • DIMENSION L2.37"
    • DESCRIPTIONEnd Mill Holder
    • BRANDImport
    • TYPECAT40
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the thread size for the retention stub.

Question Asked By: Fernando , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed