Take 15% off your entire order!

Offer applied at checkout

+

Brass Breather Valve - Low Profile - G 1/4" Pipe Thread - J.W. Winco 883-G1/4-20-A-MS

Brass Breather Valve - Low Profile - G 1/4" Pipe Thread - J.W. Winco 883-G1/4-20-A-MS

Item #: WBB2248399

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.60

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top. Temperature resistant from -22° F to 212° F (-30° C to +100° C).

Product Specifications

  • BRANDJ.W. Winco
  • NUT HEIGHT6mm
  • SEALING WASHER CONSTRUCTIONDIN 7603 A, Soft Iron 1.0338
  • MANUFACTURERS PART NUMBER883-G1/4-20-A-MS
  • SEALING RING DIAMETER20mm
  • NUT WIDTH18.5mm
  • ACROSS FLATS17mm
  • NUT WIDTH (POINT TO POINT)19.5mm
  • CA. AIR PASSAGE I/MIN1.2mm
  • THREADG 1/4"
  • SERIESGN883
  • OPENING PRESSURE IN MBAR20 (Min.) - 80 (Max.)
  • THREAD LENGTH6.5mm
  • SPRING CONSTRUCTION301 Stainless Steel
  • VALVE BODY CONSTRUCTIONBrass
  • BALL CONSTRUCTION5210 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brass Breather Valve - Low Profile - G 1/4" Pipe Thread - J.W. Winco 883-G1/4-160-A-MS

Item #: B2248400

Not Yet Rated

Usually ships in 1 to 4 days

$8.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brass Breather Valve - Low Profile - G 1/4" Pipe Thread - J.W. Winco 883-G1/4-20-A-MS

Brass Breather Valve - Low Profile - G 1/4" Pipe Thread - J.W. Winco 883-G1/4-20-A-MS

Item #: WBB2248399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Brass Breather Valve - Low Profile - G 1/4" Pipe Thread - J.W. Winco 883-G1/4-20-A-MS
    Brass Breather Valve - Low Profile - G 1/4" Pipe Thread - J.W. Winco 883-G1/4-20-A-MS
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant