Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA Abrasive Diamond Surface Round Gripper 5/8"x3/8" 1/4-28 Thread

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Made in USA Abrasive Diamond Surface Round Gripper 5/8"x3/8" 1/4-28 Thread

Item #: WBB1369753

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.75
Product Information
Customer Review
Product Q&A
Made in USA Abrasive Diamond Surface Round Gripper 5/8"x3/8" 1/4-28 Thread

The abrasive surface is permanently fused to a stainless steel pad. The surface texture is comparable to a 100 grit abrasive. They are ideal for holding smooth or slippery applications with a minimum of clamping pressure and surface marking. Individual diamond particles transfer holding pressure to a very small and well distributed area. The diamond surface also provides unparalleled wear resistance. The pad is made from 17-4 stainless steel and heat treated to Rc 43/46. Blind-hole tap for back side mounting.

Product Specifications

    • BRANDMade in USA
    • FOR USE WITH--
    • DESCRIPTIONGripper
    • HEIGHT3/8"
    • THREAD1/4-28
    • HEAD DIAMETER5/8"
    • THREAD LENGTH3/16"
    • STYLEAbrasive Diamond Surface
    • TYPERound
    • TOOTH PATTERN--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!