Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA Steel Serrated Surface Round Gripper 1/2"x3/8" 10-32 Thread

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Made in USA Steel Serrated Surface Round Gripper 1/2"x3/8" 10-32 Thread

Item #: WBB1369800

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Customer Review
Product Q&A
Made in USA Steel Serrated Surface Round Gripper 1/2"x3/8" 10-32 Thread

Made from M-2 high speed steel. Hardened to Rc 60/62 with black oxide finish. Serrated for sure holing in tough applications. Thru-hole tap. Flat on OD for set screw mounting.

Product Specifications

    • BRANDMade in USA
    • FOR USE WITH--
    • FLAT POSITION11/64"
    • DESCRIPTIONGripper
    • HEIGHT3/8"
    • THREAD10-32
    • HEAD DIAMETER1/2"
    • THREAD LENGTH--
    • STYLESteel Serrated Surface
    • FLAT WIDTH3/16"
    • TYPERound
    • TOOTH PATTERNFine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!