Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA Threaded Body Replaceable Swivel Ball Gripper 1/2-13 x 1"

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Made in USA Threaded Body Replaceable Swivel Ball Gripper 1/2-13 x 1"

Item #: WBB1369806

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Made in USA Threaded Body Replaceable Swivel Ball Gripper 1/2-13 x 1"

The replaceable serrated ball swivels to allow for better clamping on uneven surfaces. A Viton o-ring holes the ball in place while keeping contaminants out and providing smooth ball movement. The housing is made from alloy steel, heat treated to Rc 43/46 with black oxide finish. The replaceable ball is made from M-2 high speed steel heat treated to Rc 60/62. Replacement balls can be ordered separately. Other ball styles available.

Product Specifications

    • BRANDMade in USA
    • RATED LOAD4527 lbs
    • THREAD LENGTH1"
    • STYLEThreaded Body
    • BALL DIAMETER9/32"
    • HEX SIZE1/4"
    • DESCRIPTIONGripper
    • SWIVEL28°
    • STANDOFF1/16"
    • CONTACT DIAMETER1/4"
    • TYPEReplaceable Swivel Ball
    • TOOTH PATTERNSuper Fine
    • THREAD1/2-13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!