Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA 4 Lobe Quick Acting Knob with 3/4-10 Thread, Steel
See all 320 items in product family

Made in USA 4 Lobe Quick Acting Knob with 3/4-10 Thread, Steel

Item #: WBB895922

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00
Product Information
Customer Review
Product Q&A
Quick Acting Knob

These steel knobs are excellent for fast clamping. The oblong hole lets you tilt and slide the knob onto a stud. For clamping action, simply straighten the knob, turn clockwise, and the threads will engage. To remove knob, tolt and slide off. Not suitable for vibrating equipment.

Product Specifications

    • MATERIALSteel
    • BRANDMade in USA
    • OVERALL HEIGHT1-1/4"
    • KNOB DIAMETER3"
    • NECK DIAMETER1-1/4"
    • HOLE SIZE / THREAD3/4-10
    • HOLE / THREAD DEPTH--
    • HANDLE THICKNESS5/8"
    • TYPEQuick Acting Knob
    • FINISH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!