Deburring Tools
Brand
Color
Price
Related Products
Shaviv Mango II Slot Edge Deburring Set G3 with G30C blade and the "Mango II Handle". The Classic Mango II Set G3 "Slot Edge & Corner Cleaner" features our "G30C" style carbide blade for cleaning edges on corners, internal and external keyways and slots. Ideal for cleaning corners, deburring and cleaning edges of internal & external keyways and slots. G30C Carbide Blade features 3 cutting corners. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, Hardened Steel and Plastics.
Shaviv Golden Set "B" Deburring Multi-Pack TiN Coated Deburring Blades with "Aluminum Handle". Contains 5 Pairs of different TIN Coated blades for a wide range of Standard Duty Deburring Applications with an Aluminum Handle and "B" Blade Holder for Long Reach Deburring Applications. Includes 2 each of B10P, B11P, B12P, B20P & B30P TIN Coated Blades. Specially designed for the best surface finish and highest wear resistance. Good for use on Steel, Aluminum, Copper, Stainless Steel and Plastics.
Shaviv Mango II External, Outer Diameter Deburring Set L with the "Mango II Handle". The Shaviv Mango II Set L External Curved-Edge Cleaner features our "L10" blade for deburring of external curved edges. The L10 HSS blade features 4 cutting edges. Removes burrs from external edges, OD 0.78" (20mm). Two-sided for deburring spiral chips & powdery chips. The blade features two sides. The "A" side Deburrs materials with spiral chips. The "B" side is for powdery chips. Great for Outer Edge Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, and Plastics.
Shaviv Tool & Diemaker's Premium Kit. For the die & mold industry with an Aluminum handle, U Holder, Scraper and fine-finishing blades. Contains the Aluminum Handle & the Holder "U" along with "BUS" Fine finishing Blades BUS1, BUS2, BUS31 & BUS4, along with the mini Scraper Scrape-Burr 400. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, and Plastics Great for Straight Edge & Hole Edge applications.
Shaviv Glo-Burr E Series Handle with a Heavy Duty E100 Deburring Blade (Blue Handle). The Shaviv "Glo-Burr E" extra-close heavy duty deburring tool features an easy grip in a convenient package. Features our E100 heavy duty hi-speed steel blade which can be replaced as well as room for blade storage in the handle. Deburrs Steel, Aluminum, Copper and Plastics Strong and lightweight with a pocketclip. (Blue Model).