Deburring Tools
Brand
Color
Price
Related Products
Shaviv Classic Sheet Cleaner Deburring Set D5 with D85 Scraper with the "A Handle". The Classic "Sheet Cleaner / Chip Breaker" features the D5 Holder and the large D85 scraper deburring blade for deburring sheet metal. Popular scraper set for deburring burrs on both sides of sheet metal edges in one pass. Great for Flat Surfaces and Sheet applications. Set Includes one Classic A Handle, one D5 Blade Holder, and the D85 Hi-Speed Style Blade for sheetmetal up to 0.24" (6mm).
Shaviv Handychuck Pin-Vise Set HC5 w/C50 Deburring Scraper Blade. This set features the Handychuck Pin Vise with 1 C50 Blade. The Handychuck Pin Vise grips objects from 1mm (0.04") to 8mm (0.32") in diameter. The C50 blade is a triangular scraper 0.30" (7.8mm). The Handychuck Holds small files, drills, remers, taps, mold polishing stones, wires, countersinks etc. Useful for repairing and assembling watches, electrical appliances & miniature electronic equipment.
Shaviv Blade C81-3 Finishing Rotary Scraper Deburring Blade 5 Degree Tip Angle / 3.0mm Diameter (C81-3) The C81-3 small rotary scraper is made for high precision work. Works with the Shaviv Handychuck PinVise Part 155-29057. Great for Hole Back Edge, Hole Inner Surface, and Flat Surface Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, and Plastics.
Shaviv Tool & Diemaker's Premium Kit. For the die & mold industry with an Aluminum handle, U Holder, Scraper and fine-finishing blades. Contains the Aluminum Handle & the Holder "U" along with "BUS" Fine finishing Blades BUS1, BUS2, BUS31 & BUS4, along with the mini Scraper Scrape-Burr 400. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, and Plastics Great for Straight Edge & Hole Edge applications.
Shaviv Handychuck HC1 Pin Vise Handle. The Handychuck Pin Vise grips objects from 1mm (0.04") to 8mm (0.32") in diameter. Can be used with C50 & C60 scrapers. Holds small files, drills, remers, taps, mold polishing stones, wires, countersinks etc. Can be used with Shaviv C50 and C60 scrapers. Useful for repairing and assembling watches, electrical appliances & miniature electronic equipment.