Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 24405 Model 404-4 4" Jaw Width Copper Jaw Caps
See all 33 items in product family

Wilton 24405 Model 404-4 4" Jaw Width Copper Jaw Caps

Item #: WBB503888

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($199.80)

List Price: $62.00 Save up to 19%
Price: $49.95
Product Information
Customer Review
Product Q&A
Wilton Copper Jaw Caps are designed to avoid marring the surface of your workpieces. Made from 100% copper.

Features:

  • Designed to avoid marring the surface of materials
  • 100% Copper Jaw Caps have polished faces and pliable copper extensions for a sure-grip fit
  • Permanent or temporary work-holding

Product Specifications

    • MODEL NUMBER404-4
    • LENGTH INCHES4.1
    • MANUFACTURERS PART NUMBER24405
    • DESCRIPTIONJaw Caps
    • HEIGHT INCHES1.1
    • WIDTH INCHES3.6
    • NET WEIGHT0.9
    • TYPECopper
    • JAW WIDTH4"
    • BRANDWilton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!