General Tools 90 Double End Pin Vise - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

General Tools 90 Double End Pin Vise - Pkg Qty 6

Item #: WBB249602

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 6

Price: $75.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Double End Pin Vise

General's Double End Pin Vise helps to reclaim precious time that is normally spent switching between tool attachments or searching for drill bits in a crowded tool box. Each end of this Pin Vise features a reversible collet for holding your favorite drill bits, taps and reamers. Now you can drill a small hole with one end of the tool, then flip to the other end for quick deburring or reaming. In addition, the Double End Pin Vise features a knurled body for a comfortable grip and a hollow interior for use with long wire or rods.
  • Double-ended design saves time normally spent switching attachments
  • Includes two reversible collets with 0" to 0.0125" capacities
  • Great for holding small tools, wire and metal rods
  • Used in model making, electronics and jewelry repair
  • Hollow body allows use with long wire
  • Collet is made from hardened tool steel
  • Locking screw chuck holds tool firmly in place
  • Knurled body with nickel plating for comfort and control

Product Specifications

    • BRANDGeneral Tools
    • SIZE0" - .0125"
    • TYPEDouble End
    • MANUFACTURERS PART NUMBER90
    • RANGE MM0-3.2mm
    • RANGE INCHES0-.0125"
    • MANUFACTURER PART NUMBER90
    • DESCRIPTIONPin Vise

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!