Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spark Lighter (Round) - Pkg Qty 10
See all 3 items in product family

Spark Lighter (Round) - Pkg Qty 10

Item #: WBB301618

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.60 Save up to 32%
$2.34 each

Sold in packages of 10

Price: $23.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Round Spark Lighter - Box of 10

Designed for the welding industry, this lighter is capable of lighting any flammable gas. This product features a round file, a large square hood for trapping flammable gases for easy ignition, and a wire frame made from a specialty steel which retains it's springiness over the life of the lighter. The hood or cup will not fall off when dropped, and the round file may be easily rotated for a fresh striking surface. Made in USA

Product Specifications

    • BRANDShurlite
    • MANUFACTURERS PART NUMBER3001
    • TYPEUniversal Round Lighter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed