Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spark Lighter (Tri-Flint)

Spark Lighter (Tri-Flint)

Item #: WBB301780

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.49 Save up to 29%
Price: $ 4.62

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Spark Lighter (Tri-Flint)

This product is manufactured of heavy, high tensile strength steels, plated and galvanized. This lighter is the favorite of the heavy construction and petroleum industries. The triangular flint holder may be easily rotated for a fresh flint. This product features a round file, and a large hood for trapping flammable gases for easy ignition. The hood or cup will not fall off when dropped, and the round file may be easily rotated for a fresh striking surface. Made in USA.

Product Specifications

    • BRANDShurlite
    • MANUFACTURERS PART NUMBER5011
    • TYPETri-Flint Lighter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed