Automatic Ignition Portable Multi-Function Heat Tool With Lec

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Automatic Ignition Portable Multi-Function Heat Tool With Lec

Item #: WBB261057

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PRO-150 The SOLDERPRO 150 SOLDERING IRON/TORCH with automatic ignition system is a Butane Powered Portable Multi-Function Heat Tool. Exclusive LEC (liquid energy cell) technology. Newest advance in butane tool manufacturing. Removable and refillable LEC makesfor a more trouble-free tool and contains powerfor up to 120 minutes. The Soldering Iron is equivalent to a power range of 30-125 Watts. The torch function produces 2400°F blue flame. Cordless and portable, simple operation anywhere. Ready to use 15 seconds after ignition. LEC-8 fuel cell is removable and refillable with built-in filter. Comes with Blow Torch tip which operates at temperatures of up to 2400°F making it the perfect toolfor heavy soldering and brazing, PS-1 soldering tip (1.6mm Conical), with a tip temperature of 950°which is equivalent to that of approximately a 120 watt electric soldering iron, PS-14 (spare orifice), LEC-8 fuel cell, integrated stand and protective cap. The PRO-150 has automatic Piezo Ignition, rapid tip heat-up, is cordless and has simple and safe operation under any conditions, anywhere. No electrical interference. Possible applications: automotive and truck repairs, aviation service and repair, electrical components, environmental splicing, in-field repairs, insulated solder preform , jewelry repair, loosen rusted nuts and bolts, maintain switch panels, repair television sets, meters, switch boards, sensitive IC boards, shrink tubing, silver solder, soften window caulking, solder circuit boards TV cable systems, weld plastics and more.

Product Specifications

    • LENGTH INCHES10.8
    • WIDTH INCHES1.25
    • DEPTH INCHES1.25
    • CAPACITY20 ml
    • COLORRed
    • BRANDSolder-It
    • MANUFACTURERS PART NUMBERPRO-150
    • OPERATING TIME30 min
    • SOLDERING TIP480°-1000° F
    • BLOW TORCH FUNCTION2400° F
    • POWER CAPACITY30 min
    • TIP TYPEPS-1
    • POWER RANGE IN WATTS30-125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!