Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brass Hose Ferrules, WESTERN ENTERPRISES 5029-A
See all 6 items in product family

Brass Hose Ferrules, WESTERN ENTERPRISES 5029-A

Item #: WBB300593

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.14 Save up to 27%
Price: $ 1.57

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
WE 5029-A FERRULE

Product Specifications

    • LENGTH27/32"
    • BRANDWestern Enterprises
    • INSIDE DIAMETER0.900"
    • MATERIAL(S)Brass
    • TYPEFerrule
    • WEIGHT0.02 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!