Wl738 Stainless Steel Coating - 12 Oz. - Pkg Qty 12
See all 3 items in product family

Wl738 Stainless Steel Coating - 12 Oz. - Pkg Qty 12

Item #: WBB52844

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.40 each

Sold in packages of 12

Price: $64.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Wl738 Stainless Steel Coating

Wl738 Stainless Steel Coating is formulated with 100% type 316L stainless steel pigment for maximum corrosion resistance on stainless steel, copper and other metals. Dries quickly to a satin sheen, hardens overnight and cures to optimum strength in several days.

Product Specifications

    • MANUFACTURERS PART NUMBERs00738000
    • DESCRIPTIONStainless Steel Protective Coating
    • SIZE12 oz.
    • BRANDSprayon
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed