Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regulator - CO2/Argon - 0-60 CFH - CGA-580 - 3000 PSI Inlet

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Regulator - CO2/Argon - 0-60 CFH - CGA-580 - 3000 PSI Inlet

Item #: WBB2248698

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.90 Save up to 8%
Price: $ 96.95
Product Information
Customer Review
Product Q&A
Regulator - CO2/Argon - 0-60 CFH - CGA-580 - 3000 PSI Inlet

Compact and lightweight design. Easy-to-use handtight connection; no wrench required. Durable and easy-to-read contents gauge.

Product Specifications

    • OUTLET PRESSURE [MAX]20 PSI
    • BODY MATERIALAluminum/Brass
    • FLOW0-60 CFH
    • MANUFACTURERS PART NUMBER312-ACU-200
    • BRANDWestern Enterprises
    • INLET CONNECTIONCGA-580
    • GAS TYPEArgon, Carbon Dioxide
    • GAUGE SIZE1-1/2"
    • OUTLET CONNECTION5/8-18 (F)
    • INLET PRESSURE3000 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!