Copper Bearing Solder Paste

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Copper Bearing Solder Paste

Item #: WBB261026

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 12.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
SOLDER-IT™ plumbers copper bearing, lead-free solder paste in easy to use, no mess, no waste syringe. Specially formulated for plumbing applications and heavy-duty soldering work. Idealfor joining heavy metal parts in conditions where ordinary solder would fail. Five times stronger than ordinary solder, tensile strength: 10,000 to 25,000 PSI. Flux is blended in, no additional flux required. Low melting point - flows smoothly at 430°F, provides strength without the distortion of high temperature brazing. Finished joint is bright silver, and won't tarnish or blacken.for use with copper, brass, stainless steel, nickel, and bronze. Contains no lead, cadmium, or antimony.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY14.7 gm
    • MANUFACTURERS PART NUMBERCSP-41
    • DESCRIPTIONCopper Bearing Solder Paste
    • LENGTH8"
    • PACKING TYPETube
    • WIDTH5"
    • DEPTH1"
    • BRANDSolder-It

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Plumbers' Solder

Your review: With my limited use, it seems to be all as advertised.

Pros: The syringe applicator makes it very easy and convenient to use. Only time can tell as to the bonding strength, but so far all is good.

Cons: My only con, would be the size, or amount of product in the tube for the price. But convenience always has a premium, doesn't it.

Is this review helpful?

this solder is incredible!!!!! fast and very strong!!!!

Your review: also not expensive very cheap!!!!

Pros: SO EASY EVEN A CAVE MAN CAN USE IT!!!!!

Cons: NONE!!!!!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed