Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pylon

Model # :WBB3149174

MPN #: MB916B.12

Pylon® Metatarsal Knee Boots, Chevron Outsole, Steel Toe, Size 12, 16"H, Brick Red/Cream

Product Description
Flexible, durable, comfortable. Designed for tough industrial environments. Pylon® Metatarsal Guard Boots feature a floating metatarsal guard, steel safety toe, steel shank, Electrical Hazard (EH) rating and excellent slip resistance on wet-clean and wet-contaminated surfaces. Made with a multi-ply manufacturing method, every Pylon® boot is dipped with a neoprene sealant so the foot is surrounded by a 100% waterproof, oil and chemical-resistant layer for optimum protection and comfort. Steel toe offers excellent protection against toe impact and compression, and floating metatarsal guard protects top of the foot. Steel shank provides arch support and the snugleg design hugs the foot for all-day working comfort. Dense fabric liner for easy on and off also wicks moisture and condensation. Slip resistant per ASTM F3445, the standard specification as of July 2021.

Features:
  • 16" Height - Steel Safety Toe meets ASTM F2413 M/I/C
  • Floating metatarsal guard provides flexibility and meets ASTM F2413 Mt
  • Slip Resistant per ASTM F3445 requirements
  • Electric Hazard (EH) rated
  • Steel shank for maximum arch support
  • Dipped sealant provides 100% waterproof, oil and chemical-resistance
  • Long lasting Chevron outsoles spit our debris and offer abrasion resistance
  • Snugleg design hugs the foot for all-day working comfort
  • Full length, durable sock liner feels great and helps to wick moisture
  • Removable cushioned insoles wick moisture and absorb shock for comfort
  • Outwears other rubber boots in solvents, caustics, hydrocarbons, oils, fats and acids
  • Neoprene rubber provides a soft, flexible upper for optimum pliability and comfort
  • Color: Brick Red Upper / Creme Outsole
  • Labeling: Country of origin and size are marked on the outsoles; date code printed on topline band, medial side. Boots are labeled to indicate compliance with ASTM F2413, F3445 and California Prop 65.
  • Applications: Suited for various jobs within Food Processing (particularly red meat and dairy), Chemical, Petrochemical (particularly exploration and production), and Commercial Fishing
  • Insole: Removable polyurethane contour cushion insoles for maximum comfort
  • Outsole Tread Pattern: Chevron outsole expels debris for slip resistance on wet contaminated surfaces
  • Appearance: Boots are clean and free from obvious defects, flash and contamination. The surfaces are visually consistent in texture and contrast with no evidence of foreign material or distortion. Molded products are fully formed, well defined and properly aligned, with level outsoles, smooth seams and neatly trimmed edges. Colors are consistent within and between lots
  • Chemical Resistance: Animal fats and blood, oils, certain acids, alcohols, alkalies and certain solvents
  • Men's Size 12


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size12
Boot Height16 in

Product Details

Chemical Resistant SoleYes
Upper MaterialNeoprene Rubber
MaterialRubber
Outsole MaterialNeoprene Rubber
GenderUnisex
Manufacturers Part NumberMB916B.12
InsoleRemovable
WaterproofYes
BrandPylon
TypeKnee Boots
ColorBrick Red/Cream
Toe TypeSteel Toe
Outsole DesignChevron
StyleMetatarsal Boots
InsulatedNo
Closure TypePull-On
Footwear Sole PatternChevron Outsole
DescriptionMetatarsal Guard Knee Boots
Package Quantity1 Pair
Shank MaterialSteel
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F2413 M/I/C, ASTM F3445 SR, ASTM F1671