- SRC rated outsole for anti-slip protection on any terrain
- Reinforced PVC for improved chemical resistance, flexibility and product lifespan
- Full safety footwear with EN-certified Metatarsal & Ankle protection
- Material: Acifort®
Dunlop® MetMax Acifort Full Safety Boots w/ Metatarsal & Ankle Protection, 15"H, Size 15, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$70.12
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 15 |
| Boot Height | 15 in |
Product Details
| Chemical Resistant Sole | Yes |
| Upper Material | Acifort |
| Material | PVC |
| Outsole Material | Acifort |
| Gender | Unisex |
| Manufacturers Part Number | MZ2LE02.15 |
| Insole | Premium PU |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection, Oil, Gas & Mining |
| Brand | Dunlop |
| Type | Knee Boots |
| Color | Gray |
| Series | MetMax |
| Toe Type | Steel Toe |
| Midsole Material | Steel |
| Style | Full Safety Boots |
| Outsole Design | Cleated |
| Insulated | No |
| Insulation Type | Non-Insulated |
| Closure Type | Slip-On |
| Footwear Sole Pattern | Cleated |
| Package Quantity | 1 Pair |
| Description | Acifort Full Safety Steel Toe Boots with Metatarsal & Ankle Protection |
| Shank Material | Acifort |
| Slip Resistant | Yes |
Compliance & Certifications
| Certifications | ASTM F2413-18 M/I/C PR MT |