Climax Metal, Metric Keyless Rigid Coupling, C600M-50, C600 Series, Steel, 50mm Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Rigid Coupling with high torque and overhung load capacity.
PRICE
$409.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M8 X 50 |
| Shaft Length | 50mm in |
| MT | 3,367 lbs |
| Locking Screws MA | 22 lb-ft |
Product Details
| Material | Steel |
| Description | Keyless Rigid Coupling - Metric |
| Series | C600 |
| Manufacturers Part Number | C600M-50 |
| Number of Locking Screws | 10 |
| Brand | Climax Metal |