x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Metric Motor, E665, 365TSTFS6502, 75HP, 3600RPM, 575V, 3PH, 365TS FR, TEFC

Actual product may differ from image shown

Marathon Motors Metric Motor, E665, 365TSTFS6502, 75HP, 3600RPM, 575V, 3PH, 365TS FR, TEFC

Item #: WBB870864

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,486.00

$914.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Metric Motor, E665, 365TSTFS6502, 75HP, 3600RPM, 575V, 3PH, 365TS FR, TEFC

Marathon's extensive line of 575 Volts, General Purpose motors are available in Open Drip-proof and TEFC construction in three phase. Horsepower sizes available from stock range from 1/2 HP through 100 HP.

  • HORSEPOWER 75
  • ENCLOSURE TEFC
  • FRAME 365TS
  • MOUNTING Rigid
  • NAMEPLATE RPM 3600
  • PHASE 3
  • MOTOR RPM 60Hz 3600
  • VOLTAGE 575
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 1004
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 3001-3600
  • ENCLOSURE TYPE Totally Enclosed
  • INVERTER SPEED RANGE Division 2 T2B
  • IP CODE 54
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # E665
  • BRAND Marathon Motors
  • STARTING TYPE Line or Inverter
  • OPPOSITE END BEARING SIZE 6312
  • DRIVE END BEARING SIZE 6312
  • NEMA DESIGN B
  • APPROVAL-CE Y
  • ASSEMBLY F1 (F2 Modification Available)
  • KVA-CODE G
  • FL AMPS 67
  • INSULATION CLASS F
  • FL EFFICIENCY 0.945
  • BEARING-OPP-DRIVE-END 6312
  • BEARING-DRIVE-END 6312
  • 60 HERTZ kW 56
  • MODEL NUMBER 365TSTFS6502
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Metric Motor, E665, 365TSTFS6502, 75HP, 3600RPM, 575V, 3PH, 365TS FR, TEFC

Marathon Motors Metric Motor, E665, 365TSTFS6502, 75HP, 3600RPM, 575V, 3PH, 365TS FR, TEFC

Item #: WBB870864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant