Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Metric Motor, E679, 364TTFS6537, 60HP, 1800RPM, 575V, 3PH, 364T FR, TEFC

Actual product may differ from image shown

Marathon Motors Metric Motor, E679, 364TTFS6537, 60HP, 1800RPM, 575V, 3PH, 364T FR, TEFC

Item #: WBB870843

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,431.00

$1,071.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Marathon Motors Metric Motor, E679, 364TTFS6537, 60HP, 1800RPM, 575V, 3PH, 364T FR, TEFC

Marathon's extensive line of 575 Volts, General Purpose motors are available in Open Drip-proof and TEFC construction in three phase. Horsepower sizes available from stock range from 1/2 HP through 100 HP.

Product Details

  • 60 Hertz kW 45 kW
  • Mounting Location Rigid
  • Assembly Required F1 (F2 Modification Available)
  • Bearing Drive End 6314
  • Ambient Temperature 40 °C
  • KVA Code F
  • IP Code 54
  • Insulation Class F
  • RPM Range 1701-1800 rpm
  • Bearing Opp Drive End 6312
  • Voltage 575 V
  • Inverter Speed Range Division 2 T2B
  • Frame 364T
  • Service Factor 1.15
  • Horsepower 60 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Duty Continuous
  • Phase 3
  • Enclosure TEFC
  • Orientation Horizontal
  • Starting Type Line or Inverter
  • Full Load Efficiency 0.95
  • Brand Marathon Motors
  • Full Load Amps 56 FLA
  • Motor RPM 60 Hertz 1800 rpm
  • Manufacturers Part Number E679

Compliance & Certifications

  • NEMA Design B
  • CSA Certified Y
  • UL Recognized Construction
  • CE Approved Y

Weights & Dimensions

  • Drive End Bearing Size 6314
  • Opposite End Bearing Size 6312
  • Weight 948
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Metric Motor, E679, 364TTFS6537, 60HP, 1800RPM, 575V, 3PH, 364T FR, TEFC

Marathon Motors Metric Motor, E679, 364TTFS6537, 60HP, 1800RPM, 575V, 3PH, 364T FR, TEFC

Item #: WBB870843

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant